HDBB4101250 - Heat Shrinkable Cable Breakout Boot, BK, 4way

3M

  • $31.85 (Each)
  • $31.85 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HDBB4101250
Manufacturer
3M
Manufacturer's Part Number
HDBB4101250
Description
Heat Shrinkable Cable Breakout Boot, BK, 4way
3M™ Heat Shrink Cable Breakout Boot 2 Insulates and Seals Cable Breakouts In Multi Conductor Armored or Sheathed Cables. This Heavy Duty Boot Offers Good Electrical and Mechanical Protection. The Cross Linked, Mil I 81765 1 Qualified Polyolefin Construction Is Semi Rigid and Flame Retardant.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135359990 / 00051135359990
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.85 (Each)
Resources
Attachments
 
 
HDBB4101250 - Specification Sheet
Other Links
 
 
HDBB4101250 - Other
Images
 
 
HDBB4101250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HEAT SHRINKABLE CABLE BREAKOUT BOOT, BK, 4WAY
Product Type
3M™ Heat Shrink Cable Breakout Boot
Features
3M™ Heat Shrink Breakout Boot has an internal coating of adhesive that ensures reliable environmental sealing of cable breakouts in cables and conduit ends. RoHS 2011/65/EU Compliant.
extra long description
3M 7000132581 3M™ Heat Shrink Cable
Long Description
3M™ Heat Shrink Cable Breakout Boot 2 insulates and seals cable breakouts in multi conductor armored or sheathed cables. This heavy duty boot offers good electrical and mechanical protection. The cross linked, MIL I 81765 1 qualified polyolefin construction is semi rigid and flame retardant.
Special Features
Two Breakouts
Manufacturer Information
Brand
3M
Manufacturers Part Number
HDBB4101250
GTIN
00051135359990
UPC
051135359990
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Breatout Boot
Packaging
Weight per each
0.01
Carton
1
Uses, Certifications, and Standards
Application
provide strain relief and environmental/mechanical protection for breakouts in multiconductor armored or sheathed cables.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat