ITCSN08006 - Heat Shrink Heavywall Cable Sleeve ITCSN0800, 6"

3M

  • $10.15 (Each)
  • $10.15 (Each)

  • $253.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ITCSN08006
Manufacturer
3M
Manufacturer's Part Number
IT0.800BK6"S
Description
Heat Shrink Heavywall Cable Sleeve ITCSN0800, 6"
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007400677 / 00054007400677
Weight per unit
0.0484 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.15 (Each)
Standard Packaging
$253.75 (Per 25)
Resources
Images
 
 
ITCSN08006 - Small Image
 
ITCSN08006 - Large Image
Attachments
 
 
ITCSN08006 - Specification Sheet
Brochures
 
 
ITCSN08006 - Brochure
Other Links
 
 
ITCSN08006 - Other
 
ITCSN08006 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HEAT SHRINK HEAVYWALL CABLE SLEEVE ITCSN0800, 6"
Long Description
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Product Type
3M™ Heat Shrink Heavy-Wall Cable Sleeves Itcsn
extra long description
3M 7000149318 3M™ Heat Shrink Heavy
Features
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Manufacturer Information
Manufacturers Part Number
IT0.800BK6"S
Brand
3M
GTIN
00054007400677
UPC
054007400677
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight per each
0.0484
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat