ITCSN11009 - Heat Shrink Heavywall Cable Sleeve ITCSN1100, 9"

3M

  • $17.75 (Each)
  • $17.75 (Each)

  • $443.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ITCSN11009
Manufacturer
3M
Manufacturer's Part Number
IT1.100BK9"S
Description
Heat Shrink Heavywall Cable Sleeve ITCSN1100, 9"
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #2 to 4/0 Awg Cable Size, 0.37 In;9.4 MM Recovered Diameter, 1.10 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 In Length, 10 Yr Shelf Life, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007088936 / 00054007088936
Weight per unit
0.1047 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.75 (Each)
Standard Packaging
$443.75 (Per 25)
Resources
Images
 
 
ITCSN11009 - Small Image
 
ITCSN11009 - Large Image
 
ITCSN11009 - Large Image
Attachments
 
 
ITCSN11009 - Specification Sheet
Brochures
 
 
ITCSN11009 - Brochure
Other Links
 
 
ITCSN11009 - Other
 
ITCSN11009 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
9 in;22.9 mm
Descriptions
Product Type
Heavy Wall Shrink Tube
Heavy Wall Heat Shrink Tube
Long Description
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #2 to 4/0 AWG Cable Size, 0.37 in;9.4 mm Recovered Diameter, 1.10 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 9 in Length, 10 yr Shelf Life, 0.1 lb/EA
Features
3M(TM) heavy wall heat shrinkable cable sleeves provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Short Description
1.1,3:1 Heavy Wall Heat Shrink Tube, Polyolefin, Black, 6"
Special Features
Heavy-Wall Cable Sleeve;For Electrical Splices;Connections;For Indoor, Outdoor or Overhead Use;Direct Buried or Submersible;Insulating Secondary Splices;Relocation of Service;Dig-In Repairs;Sheath Repairs
extra long description
3M 7000031474 3M™ Heat Shrink Heavy
Description
HEAT SHRINK HEAVYWALL CABLE SLEEVE ITCSN1100, 9"
Additional Information
Tensile Strength
2400 psi
Elongation at Break
475 %
Cable Size
#2 to 4/0 AWG
Maximum Recovered Diameter
0.37 in;9.4 mm
Minimum Expanded Diameter
1.10 in;27.9 mm
Minimum Operating Temperature
-67 °F;-55 °C
Shelf Life
10 yr
Maximum Operating Temperature
+230 °F;+110 °C
Standards Met
UL Listed E102356;CSA Certified LR86335;ASTM D412;ASTM D882A;ASTM D-2240;ASTM D792 A-1;ASTM 149;ASTM G-21;ASTM D-570 6.1;MIL-I-23053/15
Made in USA
yes
package quantity
1 CT;25 PK
Shrink Ratio
3:1
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
Manufacturers Part Number
IT1.100BK9"S
GTIN
00054007088936
UPC
054007088936
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight
0.1 lb/EA
Weight per each
0.1047
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat