ITCSN11009BULK - Heavy-Wall Heat Shrink Cable Sleeve, 9", 2-4/0awg

3M

  • $12.97 (Each)
  • $12.97 (Each)

  • $1,297.00 (Per 100)

Available from manufacturer.
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
ITCSN11009BULK
Manufacturer
3M
Manufacturer's Part Number
IT1.100BK9"L
Description
Heavy-Wall Heat Shrink Cable Sleeve, 9", 2-4/0awg
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089704 / 00054007089704
Weight per unit
9.613 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.97 (Each)
Carton
$1,297.00 (Per 100)
Stock Availability
Colorado Springs
0
Denver
0
All Stores
0
Resources
Images
 
 
ITCSN11009BULK - Small Image
 
ITCSN11009BULK - Large Image
Brochures
 
 
ITCSN11009BULK - Brochure
Other Links
 
 
ITCSN11009BULK - Other
 
ITCSN11009BULK - Other
Attachments
 
 
ITCSN11009BULK - Specification Sheet
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
HEAVY-WALL HEAT SHRINK CABLE SLEEVE, 9", 2-4/0AWG
Extra Long Description
3M 7000132157 3M™ Heat Shrink Heavy
Features
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Product Type
3M™ Heat Shrink Heavy-Wall Cable Sleeves Itcsn
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
IT1.100BK9"L
GTIN
00054007089704
UPC
054007089704
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight per each
9.613
Carton
100
Uses, Certifications, and Standards
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Denver Area