ITCSN15009 - Heat Shrink Heavywall Cable Sleeve ITCSN1500, 9"

3M

  • $22.21 (Each)
  • $22.21 (Each)

  • $222.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ITCSN15009
Manufacturer
3M
Manufacturer's Part Number
7000057990
Description
Heat Shrink Heavywall Cable Sleeve ITCSN1500, 9"
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
13111200 - Films
UPC/GTIN
054007088974 / 00054007088974
Weight per unit
0.1968 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.21 (Each)
Carton
$222.10 (Per 10)
Resources
Images
 
 
ITCSN15009 - Small Image
 
ITCSN15009 - Large Image
Brochures
 
 
ITCSN15009 - Brochure
Other Links
 
 
ITCSN15009 - Other
 
ITCSN15009 - Other
Attachments
 
 
ITCSN15009 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3M™ Heat Shrink Heavy-Wall Cable Sleeves Itcsn
extra long description
3M 7000057990 3M™ Heat Shrink Heavy
Features
3M™ Heat Shrink Cable Sleeve ITCSN is a split resistant sleeve with a factory applied adhesive/sealant that offers reliable performance for electrical splices, connections and terminations. It is perfect for insulating secondary splices, direct buried, submersible or dig in repairs, as well as physical protection of high voltage, air insulated connectors or lugs. It withstands temperatures of 67 to 230 degrees F ( 55 to 110 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Description
HEAT SHRINK HEAVYWALL CABLE SLEEVE ITCSN1500, 9"
Long Description
3M™ Heat Shrink Cable Sleeve ITCSN is a heavy wall sleeve that provides abrasion, corrosion and chemical resistance. This sleeve has a 3:1 shrink ratio to offer electrical insulation for 1 kV rated applications. It features a cross linked polyolefin construction that provides moisture seal protection.
Manufacturer Information
Manufacturers Part Number
IT1.500BK9"S
Brand
3M
GTIN
00054007088974
UPC
054007088974
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight per each
0.1968
Carton
10
Uses, Certifications, and Standards
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat