LFV108Q - Highland Vinyl Ins Locking Fork Term, 12-10awg

Scotchlok

  • $19.18 (Each)
  • $19.18 (Each)

  • $191.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFV108Q
Manufacturer
Scotchlok
Manufacturer's Part Number
7010321020
Description
Highland Vinyl Ins Locking Fork Term, 12-10awg
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600160 / 00051128600160
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.18 (Each)
Carton
$191.80 (Per 10)
Resources
Images
 
 
LFV108Q - Large Image
 
LFV108Q - Small Image
 
LFV108Q - Large Image
Attachments
 
 
LFV108Q - Specification Sheet
Other Links
 
 
LFV108Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Fork Terminal
Material, Color, and Finish
Insulation Material
Vinyl
Insulation Color
Yellow
Dimensions and Weight
Overall Length
1.03 in
Descriptions
Product Type
Locking Fork
Long Description
Locking Fork, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 in Overall Length, 0.12 lb
Features
3M(TM) Highland(TM) Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud.The terminal has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Locking Fork Terminal is color-coded for quick and easy identification of the wire size required.It has a butted-seam barrel
Short Description
#16 to #14 AWG Vinyl Insulated Butted Seam - Locking Forks, #8 Stud Size
Special Features
Barrel Style Butted
Description
HIGHLAND VINYL INS LOCKING FORK TERM, 12-10AWG
extra long description
3M 7010321020 3M™ Highland™ Vinyl I
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#10 AWG
For Stud Size
#8 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+221 °F
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
7010321020
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128600160
UPC
051128600160
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
LOCKING
Packaging
Weight
0.12 lb
Weight per each
0.0125
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat