LFV108Q - Vinyl Insulated Locking Fork Terminal LFV10-8Q

Scotchlok

  • $21.96 (Each)
  • $21.96 (Each)

  • $219.60 (Per 10)

In-Stock: 424 available at other locations ( find a store with stock)
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
LFV108Q
Manufacturer
Scotchlok
Manufacturer's Part Number
LFV108Q
Description
Vinyl Insulated Locking Fork Terminal LFV10-8Q
Locking Fork, #12 Awg Conductor Size, #10 Awg Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 In Overall Length, 0.12 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600160 / 00051128600160
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.96 (Each)
Standard Packaging
$219.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
424
Resources
Images
 
 
LFV108Q - Small Image
 
LFV108Q - Large Image
 
LFV108Q - Large Image
Attachments
 
 
LFV108Q - Specification Sheet
Other Links
 
 
LFV108Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Fork Terminal
Material, Color, and Finish
Insulation Color
Yellow
Insulation Material
Vinyl
Dimensions and Weight
Overall Length
1.03 in
Descriptions
Description
VINYL INSULATED LOCKING FORK TERMINAL LFV10-8Q
Extra Long Description
3M 7010321020 3M™ Highland™ Vinyl I
Features
3M(TM) Highland(TM) Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud.The terminal has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Locking Fork Terminal is color-coded for quick and easy identification of the wire size required.It has a butted-seam barrel
Long Description
Locking Fork, #12 AWG Conductor Size, #10 AWG Conductor Size, Insulated, Vinyl Insulation Material, Yellow Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 1.03 in Overall Length, 0.12 lb
Product Type
Locking Fork
Short Description
#16 to #14 AWG Vinyl Insulated Butted Seam - Locking Forks, #8 Stud Size
Special Features
Barrel Style Butted
Additional Information
For Stud Size
#8 AWG
Insulated/Non-Insulated
Insulated
Made In USA
yes
Maximum Conductor Size
#10 AWG
Maximum Operating Temperature
+221 °F
Minimum Conductor Size
#12 AWG
Minimum Operating Temperature
-40 °F
Package Quantity
25 BG
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
LFV108Q
Sub Brand
Highland(TM)
GTIN
00051128600160
UPC
051128600160
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
LOCKING
Packaging
Weight
0.12 lb
Weight per each
0.125
Carton
1
Package
10
Uses, Certifications, and Standards
Standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 424

Location search:

Greater Nacogdoches Area

Location Stock Available

* All prices subject to change.

Begin Live Chat