LFV146Q - Vinyl Insulated Locking Fork Terminal LFV14-6Q

Scotchlok

  • $13.91 (Each)
  • $13.91 (Each)

  • $139.10 (Per 10)

In-Stock: 51 available at other locations ( find a store with stock)
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
LFV146Q
Manufacturer
Scotchlok
Manufacturer's Part Number
LFV146Q
Description
Vinyl Insulated Locking Fork Terminal LFV14-6Q
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600184 / 00051128600184
Weight per unit
0.081 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.91 (Each)
Standard Packaging
$139.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
51
Resources
Images
 
 
LFV146Q - Small Image
 
LFV146Q - Large Image
Attachments
 
 
LFV146Q - Specification Sheet
Other Links
 
 
LFV146Q - Other
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
VINYL INSULATED LOCKING FORK TERMINAL LFV14-6Q
Extra Long Description
3M 7010350241 3M™ Highland™ Vinyl I
Features
3M™ Highland™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Highland™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Locking Forks
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
LFV146Q
GTIN
00051128600184
UPC
051128600184
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Locking Fork Terminal
Packaging
Weight per each
0.081
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 51

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Pryor
5 View Store
Siloam Springs
8 View Store

* All prices subject to change.

Begin Live Chat