LFV188Q - Highland Vinyl Ins Locking Fork Term, 22-18awg

Scotchlok

  • $13.48 (Each)
  • $13.48 (Each)

  • $134.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LFV188Q
Manufacturer
Scotchlok
Manufacturer's Part Number
LFV18-8Q
Description
Highland Vinyl Ins Locking Fork Term, 22-18awg
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600214 / 00051128600214
Weight per unit
0.0651 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.48 (Each)
Carton
$134.80 (Per 10)
Resources
Images
 
 
LFV188Q - Small Image
 
LFV188Q - Large Image
Attachments
 
 
LFV188Q - Specification Sheet
Other Links
 
 
LFV188Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
HIGHLAND VINYL INS LOCKING FORK TERM, 22-18AWG
Features
3M™ Highland™ Locking Fork Terminal is color-coded for quick and easy identification of the wire size required. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve to guide the wire into position while providing electrical contacts and mechanical stress relief at the point of insulation. The abrasion-resistant, flared, vinyl-sleeve insulation ensures easy crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Locking Forks
extra long description
3M 7100026994 3M™ Highland™ Vinyl I
Long Description
3M™ Highland™ Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
LFV18-8Q
GTIN
00051128600214
UPC
051128600214
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
LOCKING
Packaging
Weight per each
0.0651
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat