MH14516RSX - Scotchlok Ring Heatshrink

Scotchlok

  • $1.55 (Each)
  • $1.55 (Each)

  • $154.56 (Per 100)

  • $3,864.00 (Per 2,500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MH14516RSX
Manufacturer
Scotchlok
Manufacturer's Part Number
MH14516RSX
Description
Scotchlok Ring Heatshrink
3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal Ensures An Ideal Fit and Offers Reliable Performance. The Brazed-Seam Barrel Is Covered By An Adhesive-Lined Polyolefin Tubing to Offer Moisture-Seal Protection. It Withstands Temperatures Of 221 Degrees F (105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128589069 / 00051128589069
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.55 (Each)
Carton
$154.56 (Per 100)
Standard Packaging
$3,864.00 (Per 2,500)
Resources
Images
 
 
MH14516RSX - Large Image
Attachments
 
 
MH14516RSX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Scotchlok™ Color-Coded Heat Shrink Small Ring Tongue Terminal ensures an ideal fit and offers reliable performance. The brazed-seam barrel is covered by an adhesive-lined polyolefin tubing to offer moisture-seal protection. It withstands temperatures of 221 degrees F (105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Special Features
Standard
Description
SCOTCHLOK RING HEATSHRINK
Product Type
3M™ Scotchlok™ Heat Shrink Brazed Seam Ring Tongues
extra long description
3M 7000133390 3M™ Scotchlok™ Heat S
Additional Information
Stud Size
5/16 INCH
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
MH14516RSX
GTIN
00051128589069
UPC
051128589069
Taxonomies, Classifications, and Categories
Type
RING
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.032
Carton
100
Package
2500
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat