MP+1.4X11 - Fire Barrier Moldable Putty Stix, RD, 1.4" X 11"

3M

  • $36.41 (Each)
  • $36.41 (Each)

  • $364.10 (Per 10)
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
MP+1.4X11
Manufacturer
3M
Manufacturer's Part Number
MP+
Description
Fire Barrier Moldable Putty Stix, RD, 1.4" X 11"
3M™ Fire Barrier Moldable Putty Stix MP+ Is A One-Part, Re-Enterable, Intumescent Putty That Can Be Easily Formed to Firestop Through Penetrations and Blank Openings In Fire-Rated Assemblies. We Formulated This Dark Red, Easily Moldable Putty Stick to Provide Up to 4 Hours Of Fire Protection. These Putty Stix Also Produce A Draft and Cold Smoke Seal and Help Reduce Noise Transfer.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115165269 / 00051115165269
Weight per unit
1.058 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.41 (Each)
Standard Packaging
$364.10 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
MP+1.4X11 - Small Image
 
MP+1.4X11 - Large Image
Attachments
 
 
MP+1.4X11 - Specification Sheet
Other Links
 
 
MP+1.4X11 - Other
 
MP+1.4X11 - Other
Brochures
 
 
MP+1.4X11 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10