MPP+4X8 - Fire Barrier Moldable Putty Pads, RD, 4" X 8"

3M

  • $6.47 (Each)
  • $6.47 (Each)

  • $64.70 (Per 10)

  • $647.00 (Per 100)
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
MPP+4X8
Manufacturer
3M
Manufacturer's Part Number
MPP+
Description
Fire Barrier Moldable Putty Pads, RD, 4" X 8"
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ Are A One-Part Firestop Material Used In Various Fire-Rated Assemblies, Such As Electrical Box Protection. Designed to Prevent The Spread Of Fire, Smoke and Noxious Gasses, This Intumescent Material Comes Ready to Use In Convenient 1/10 (2.54 MM) Thick Pads That Are Conformable By Hand With No Mixing or Tools. Pads Are Firestop Tested Up to 4 Hours.
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Adhesives
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115165085 / 00051115165085
Weight per unit
0.215 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.47 (Each)
Carton
$64.70 (Per 10)
Standard Packaging
$647.00 (Per 100)
Resources
Images
 
 
MPP+4X8 - Small Image
 
MPP+4X8 - Large Image
Attachments
 
 
MPP+4X8 - Specification Sheet
Brochures
 
 
MPP+4X8 - Brochure
Other Links
 
 
MPP+4X8 - Other
 
MPP+4X8 - Other
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
FIRE BARRIER MOLDABLE PUTTY PADS, RD, 4" X 8"
ALC-D-UW-3CCT-A-BK-8'
Product Type
3M™ Fire Barrier Moldable Putty Pads MPP+
extra long description
3M 7000059410 3M™ Fire Barrier Mold
Features
Pliable, Conformable and Shapeable for Exacting CoverageFor applications requiring conformable coverage, these pliable 3M™ Fire Barrier Moldable Putty Pads MPP+ meet a full range of firestop needs that would be impractical with strips, wraps or rolls. Ready to use in convenient 1/10” (2.54 mm) thick pads, this firestop material is designed for excellent adhesion to most construction substrates and is non-corrosive when applied to metal – ideal for use with listed steel or plastic electrical outlet boxes. I
Long Description
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ are a one-part firestop material used in various fire-rated assemblies, such as electrical box protection. Designed to prevent the spread of fire, smoke and noxious gasses, this intumescent material comes ready to use in convenient 1/10 (2.54 mm) thick pads that are conformable by hand with no mixing or tools. Pads are firestop tested up to 4 hours.
Manufacturer Information
Brand
3M
Manufacturers Part Number
MPP+
GTIN
00051115165085
UPC
051115165085
Taxonomies, Classifications, and Categories
Category Description
ADHESIVES
Fuses & Fuse Accessories
Type
Fire Barrier Moldable Putty Pads MPP
Packaging
Weight per each
0.215
Carton
10
Package
100
Uses, Certifications, and Standards
standard
ASTM E 814 (UL 1479) & CAN/ULC S115
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat