MTI10250Q - Nylon Fully Ins Male Disconnect Terminal Mti10250q

Highland

  • $19.58 (Each)
  • $19.58 (Each)

  • $195.80 (Per 10)

In-Stock: 13 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MTI10250Q
Manufacturer
Highland
Manufacturer's Part Number
MTI10-250Q
Description
Nylon Fully Ins Male Disconnect Terminal Mti10250q
3M™ Highland™ Color-Coded Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel. It Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600221 / 00051128600221
Weight per unit
0.129 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.58 (Each)
Carton
$195.80 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
13
Resources
Images
 
 
MTI10250Q - Small Image
 
MTI10250Q - Large Image
Other Links
 
 
MTI10250Q - Other
Attachments
 
 
MTI10250Q - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NYLON FULLY INS MALE DISCONNECT TERMINAL MTI10250Q
Extra Long Description
3M 7000133667 3M™ Highland™ Nylon F
Features
3M™ Highland™ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The flared nylon sleeve is abrasion-resistant and fully insulated with a stepped design to ensure mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Long Description
3M™ Highland™ Color-Coded Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Nylon Fully Insulated Male Disconnects
Manufacturer Information
Brand
Highland
Manufacturers Part Number
MTI10-250Q
GTIN
00051128600221
UPC
051128600221
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Packaging
Weight per each
0.129
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat