QCI2250 - 3M Qci Shearbolt Splice

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QCI2250
Manufacturer
3M
Manufacturer's Part Number
QCI 2-250
Description
3M Qci Shearbolt Splice
3M™ Qci Shearbolt Splice Connector Is Ideal For Connecting Aluminum, Copper and Aluminum to Copper Conductors. Its Aluminum Construction Offers High Conductivity and An Electro Tin Plated Finish Resists Corrosion. Tapered Ends Enable Smooth Splice Body Transition From The Connector to The Cable. For Applications Up to 69 KV and Withstands Temperatures Of 221 °F (105 °C).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128585375 / 00051128585375
Weight per unit
0.567 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QCI2250 - Small Image
 
QCI2250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3M™ Mechanical Shearbolt Connectors Qci
extra long description
3M 7100171978 3M™ Mechanical Shearb
Long Description
3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 °F (105 °C).
Description
3M QCI SHEARBOLT SPLICE
Manufacturer Information
Manufacturers Part Number
QCI 2-250
Brand
3M
GTIN
00051128585375
UPC
051128585375
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Packaging
Weight per each
0.567
Carton
3
Uses, Certifications, and Standards
standard
IEEE-404
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat