QSLVM2500 - Cold Shrink Quick Splice Low Voltage, No Shield

3M

  • $65.40 (Each)
  • $65.40 (Each)

  • $3,270.00 (Per 50)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QSLVM2500
Manufacturer
3M
Manufacturer's Part Number
QSLVM2500
Description
Cold Shrink Quick Splice Low Voltage, No Shield
3M 7100165125 3M™ Cold Shrink Quick
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN
051128572696 / 0051128572696 / 00051128572696
Weight per unit
0.581 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.40 (Each)
Standard Packaging
$3,270.00 (Per 50)
Stock Availability
Conroe
0 (Find nearest stock)
Houston RDC
0
All Stores
2
Resources
Images
 
 
QSLVM2500 - Small Image
 
QSLVM2500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
COLD SHRINK QUICK SPLICE LOW VOLTAGE, NO SHIELD
Features
3M™ Cold Shrink Quick Splice Low Voltage QSLV-M are open-ended tubular rubber sleeves with sealing mastic on each end which are factory expanded and assembled onto a unique three-core system. Two cores, one on each end, are removed after the QSLV-M insulator has been centered over an inline connector, allowing the ends of the tube to shrink and form a water-resistant seal. The third, center segment of the core remains inside the cold shrink tube, acting as a support structure. Sizing of the cores and tube,
Long Description
3M 7100165125 3M™ Cold Shrink Quick
Product Type
3M™ Cold Shrink Quick Splice Kits QSLV-M Series
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
QSLVM2500
GTIN
00051128572696
UPC
051128572696
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight per each
0.581
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat