RJS410FT - Rejacketing Sleeve, 10' Coil

3M

  • $462.32 (Each)
  • $462.32 (Each)
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
RJS410FT
Manufacturer
3M
Manufacturer's Part Number
RJS410FT
Description
Rejacketing Sleeve, 10' Coil
3M™ Rejacketing Sleeve Provides Reliable Safety and Protection to The Phase Legs Of 3/C Shielded, Medium Voltage Power Cables From Termination Operating Environments. Incorporated With A Silicone Rubber Insulator and Polyester Braid, This Sleeve Is Resistant to Uv Rays, Ozone, Corrosion and Moisture. It Is Designed For Use With 3M Cold Shrink QT Ii and QT Iii, Silicone Rubber Terminations.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007431053 / 00054007431053
Weight per unit
2.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.32 (Each)
Resources
Images
 
 
RJS410FT - Large Image
Attachments
 
 
RJS410FT - Specification Sheet
Other Links
 
 
RJS410FT - Other
 
RJS410FT - Other
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
REJACKETING SLEEVE, 10' COIL
Product Type
3M™ Rejacketing Sleeves RJS Series
extra long description
3M 7100001126 3M™ Rejacketing Sleev
Features
3M™ Rejacketing Sleeve works in combination with cold shrink breakout boots and silicone rubber terminations. It is ideal for tape shield, wire shield, armored and non armored power cables. The rejacketing sleeves are designed to protect the phase legs from exosure to: moisture, corrosion, ozone, ultra violet radiation and other hazards associated with termination operating environments. Easy to adjust length, the sleeve conforms to varied equipment connections and mounting requirements.
Long Description
3M™ Rejacketing Sleeve provides reliable safety and protection to the phase legs of 3/C shielded, medium voltage power cables from termination operating environments. Incorporated with a silicone rubber insulator and polyester braid, this sleeve is resistant to UV rays, ozone, corrosion and moisture. It is designed for use with 3M Cold Shrink QT II and QT III, Silicone Rubber Terminations.
Manufacturer Information
Brand
3M
Manufacturers Part Number
RJS410FT
GTIN
00054007431053
UPC
054007431053
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Rejacketing Sleeve
Packaging
Weight per each
2.002
Carton
1
Uses, Certifications, and Standards
Application
Protect shielded phase legs after jacket has been removed in preparation for terminating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat