RV1038Q - Vinyl Ins Ring Terminal RV10-38Q

Scotchlok

  • $9.76 (Each)
  • $9.76 (Each)

  • $97.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RV1038Q
Manufacturer
Scotchlok
Manufacturer's Part Number
7000133673
Description
Vinyl Ins Ring Terminal RV10-38Q
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600344 / 00051128600344
Weight per unit
0.1433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.76 (Each)
Carton
$97.60 (Per 10)
Resources
Images
 
 
RV1038Q - Small Image
 
RV1038Q - Large Image
Attachments
 
 
RV1038Q - Specification Sheet
Other Links
 
 
RV1038Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Description
VINYL INS RING TERMINAL RV10-38Q
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Ring Tongues
extra long description
3M 7000133673 3M™ Highland™ Vinyl I
Long Description
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
7000133673
GTIN
00051128600344
UPC
051128600344
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight per each
0.1433
Carton
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat