RV1038Q - Vinyl Ins Ring Terminal RV10-38Q

Scotchlok

  • $9.76 (Each)
  • $9.76 (Each)

  • $97.60 (Per 10)
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
RV1038Q
Manufacturer
Scotchlok
Manufacturer's Part Number
RV1038Q
Description
Vinyl Ins Ring Terminal RV10-38Q
3M™ Highland™ Ring Tongue Terminal Ensures An Ideal Fit While Offering Reliable and Safe Performance. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600344 / 00051128600344
Weight per unit
0.1433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.76 (Each)
Standard Packaging
$97.60 (Per 10)
Resources
Images
 
 
RV1038Q - Large Image
Attachments
 
 
RV1038Q - Specification Sheet
Other Links
 
 
RV1038Q - Other
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
A ring is the standard style of tongue. The safest and most reliable; it cannot be removed unless mounting screw is removed.
Description
VINYL INS RING TERMINAL RV10-38Q
Long Description
3M™ Highland™ Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Ring Tongues
extra long description
3M 7000133673 3M™ Highland™ Vinyl I
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
RV1038Q
GTIN
00051128600344
UPC
051128600344
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
RING
Packaging
Weight per each
0.1433
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RV1038Q.
Jump To:

Cross Referenced

These items are similar to RV1038Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RV1038Q 3M Electrical Products 00051128600344
R12-38V NSi Industries 00662381060181
R4C-38 Penn-Union 00785037913294
PV1238RK2 HellermannTyton 00089306040422

* All prices subject to change.

Begin Live Chat