RYB0X - Performance Plus Wire Connector R/Y+Pouch, 100/PCH

Scotchlok

  • $0.28 (Each)
  • $0.28 (Each)

  • $28.41 (Per 100)

  • $284.10 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RYB0X
Manufacturer
Scotchlok
Manufacturer's Part Number
7100127164
Description
Performance Plus Wire Connector R/Y+Pouch, 100/PCH
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431541 / 00054007431541
Weight per unit
0.785 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$28.41 (Per 100)
Standard Packaging
$284.10 (Per 1,000)
Resources
Images
 
 
RYB0X - Large Image
 
RYB0X - Small Image
Attachments
 
 
RYB0X - Specification Sheet
Brochures
 
 
RYB0X - Brochure
Other Links
 
 
RYB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
PERFORMANCE PLUS WIRE CONNECTOR R/Y+POUCH, 100/PCH
Features
R/Y + replaces both red and yellow wing style connectors.This simplifies selection of the right connector for a wide range of wiring jobs. There's also less inventory to manage, and a better chance you'll have the connector you need to do every job.
Long Description
3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety.
Product Type
3M™ Performance Plus™ Wire Connectors
extra long description
3M 7100127164 3M™ Performance Plus™
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
7100127164
GTIN
00054007431541
UPC
054007431541
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Status
Inactive
Packaging
Weight per each
0.785
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat