S11A - Nylon-Ins Butted Seam STD Closed Connector

Scotchlok

  • $0.45 (Each)
  • $0.45 (Each)

  • $44.55 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S11A
Manufacturer
Scotchlok
Manufacturer's Part Number
S11A
Description
Nylon-Ins Butted Seam STD Closed Connector
3M™ Scotchlok™ Color-Coded Closed-End Connector Is An Electrical Crimp Sleeve Connector With A Copper Insert That Allows For Fast Splicing Of Copper Conductors. The Vinyl-Insulated Connector Is 600V-Rated For Building Wire and 1000V-Rated For Signs, Fixtures or Luminaires. It Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128589977 / 00051128589977
Weight per unit
0.0128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.45 (Each)
Carton
$44.55 (Per 100)
Resources
Images
 
 
S11A - Large Image
Attachments
 
 
S11A - Specification Sheet
Other Links
 
 
S11A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NYLON-INS BUTTED SEAM STD CLOSED CONNECTOR
Product Type
3M™ Scotchlok™ Closed-End Connectors
extra long description
3M 7000133427 3M™ Scotchlok™ Closed
Long Description
3M™ Scotchlok™ Color-Coded Closed-End Connector is an electrical crimp sleeve connector with a copper insert that allows for fast splicing of copper conductors. The vinyl-insulated connector is 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).
Features
3M™ Scotchlok™ Closed-End Connector is color-coded for quick and easy identification of the wire size required. It allows for quick wire insertion with a smooth, flared entry. The copper insert offers good conductivity. RoHS 2011/65/EU Compliant.
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
S11A
GTIN
00051128589977
UPC
051128589977
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Closed End
Packaging
Weight per each
0.0128
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat