S11A - Nylon Ins Butted Seam STD Closed End Connector

Scotchlok

  • $0.50 (Each)
  • $0.50 (Each)

  • $49.56 (Per 100)

In-Stock: 300 available at other locations ( find a store with stock)
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
S11A
Manufacturer
Scotchlok
Manufacturer's Part Number
S11A
Description
Nylon Ins Butted Seam STD Closed End Connector
3M™ Scotchlok™ Color-Coded Closed-End Connector Is An Electrical Crimp Sleeve Connector With A Copper Insert That Allows For Fast Splicing Of Copper Conductors. The Vinyl-Insulated Connector Is 600V-Rated For Building Wire and 1000V-Rated For Signs, Fixtures or Luminaires. It Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C).
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128589977 / 00051128589977
Weight per unit
1.282 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$49.56 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
300
Resources
Images
 
 
S11A - Large Image
Attachments
 
 
S11A - Specification Sheet
Other Links
 
 
S11A - Other
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
NYLON INS BUTTED SEAM STD CLOSED END CONNECTOR
Extra Long Description
3M 7000133427 3M™ Scotchlok™ Closed
Features
3M™ Scotchlok™ Closed-End Connector is color-coded for quick and easy identification of the wire size required. It allows for quick wire insertion with a smooth, flared entry. The copper insert offers good conductivity. RoHS 2011/65/EU Compliant.
Long Description
3M™ Scotchlok™ Color-Coded Closed-End Connector is an electrical crimp sleeve connector with a copper insert that allows for fast splicing of copper conductors. The vinyl-insulated connector is 600V-rated for building wire and 1000V-rated for signs, fixtures or luminaires. It withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).
Product Type
3M™ Scotchlok™ Closed-End Connectors
Manufacturer Information
Brand
Scotchlok
Manufacturers Part Number
S11A
GTIN
00051128589977
UPC
051128589977
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Closed End
Packaging
Weight per each
1.282
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 300

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
200 View Store

A-L

Location Stock Available
Kilgore
100 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of S11A.
Jump To:

Similar Items

Similar items are close alternatives to S11A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat