SDR8 - Scotchcode Wire Marker Tape Refill Roll SDR-8

3M

  • $5.25 (Each)
  • $5.25 (Each)

  • $52.50 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SDR8
Manufacturer
3M
Manufacturer's Part Number
7000058262
Description
Scotchcode Wire Marker Tape Refill Roll SDR-8
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007093770 / 00054007093770
Weight per unit
0.007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.25 (Each)
Carton
$52.50 (Per 10)
Resources
Images
 
 
SDR8 - Large Image
 
SDR8 - Small Image
Brochures
 
 
SDR8 - Brochure
Other Links
 
 
SDR8 - Other
 
SDR8 - Other
Attachments
 
 
SDR8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-8
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
extra long description
3M 7000058262 3M™ ScotchCode™ Wire
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
Long Description
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Special Features
Pre-printed
Manufacturer Information
Manufacturers Part Number
SDR-8
Brand
3M
GTIN
00054007093770
UPC
054007093770
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Refill
Packaging
Weight per each
0.007
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat