SPB03 - Scotchcode Pre-Printed Wire Marker Book SPB-03

3M

  • $32.18 (Each)
  • $32.18 (Each)

  • $160.90 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPB03
Manufacturer
3M
Manufacturer's Part Number
SPB03
Description
Scotchcode Pre-Printed Wire Marker Book SPB-03
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 1 to 45 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499534 / 00054007499534
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.18 (Each)
Standard Packaging
$160.90 (Per 5)
Resources
Images
 
 
SPB03 - Large Image
 
SPB03 - Large Image
Attachments
 
 
SPB03 - Specification Sheet
Other Links
 
 
SPB03 - Other
 
SPB03 - Other
Brochures
 
 
SPB03 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Vinyl Impregnated Cloth Film
Material, Color, and Finish
Backing Material
Vinyl Impregnated Cloth Film
Dimensions and Weight
Length
1.37 in
Width
0.22 in
Thickness
10 mil;0.25 mm
Descriptions
Product Type
Wire Marker Book
Long Description
Wire Marker Book, 20 to 30 lb/in (Steel);8 to 14 lb/in (Backing) Adhesion Strength, 42 lb/in Tensile Strength, 1 to 45 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 in Length, 0.22 in Width, 10 mil Thickness, 0.13 lb/EA
Features
3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book is ideal for marking electrical wires and terminal strips quickly. The marker in this handy book has vinyl impregnated cloth film with a top coat and a natural rubber adhesive. The marker has pre-printed numbers and symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).3M(TM) ScotchCode(TM) SPB-01 Pre-Printed Book has numbers and symbols printed with black ink on a white background. The individual character markers that are bound in the
Short Description
Wire Marker Book, Vinyl Impregnated Cloth Film, 1.37in L, 45 EACH,0-9,15 EACH,L1/T3
Special Features
Suitable to Mark Electrical Wires and Terminal Strips Quickly
Description
SCOTCHCODE PRE-PRINTED WIRE MARKER BOOK SPB-03
extra long description
3M 7000132480 3M™ ScotchCode™ Pre-P
Additional Information
Legend
1 to 45
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+150 °F;+66 °C
Adhesive Material
Natural Rubber
adhesion strength
20 to 30 lb/in (Steel);8 to 14 lb/in (Backing)
Tensile Strength
42 lb/in
Standards Met
RoHS Compliant 2011/65/EU;ASTM D–1000
Made in USA
yes
package quantity
1 BG;5 CT
Manufacturer Information
Manufacturers Part Number
SPB03
Brand
Minnesota Mining (3M)
sub brand
3M(R)
GTIN
00054007499534
UPC
054007499534
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-printed Books
Packaging
Weight
0.13 lb/EA
Weight per each
0.0256
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Marking Wire and Cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat