SPB2 - A-Z Wire Marker Book

Scotchcode

  • $39.28 (Each)
  • $39.28 (Each)

  • $196.40 (Per 5)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SPB2
Manufacturer
Scotchcode
Manufacturer's Part Number
7000132479
Description
A-Z Wire Marker Book
3M™ Scotchcode™ Pre-Printed Wire Marker Books SPB Contain Printed Vinyl Coated Cloth Wire and Terminal Markers Withclearly Printed Letters, Numbers and Industry-Standard Legends.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499527 / 00054007499527
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.28 (Each)
Standard Packaging
$196.40 (Per 5)
Resources
Images
 
 
SPB2 - Small Image
 
SPB2 - Large Image
Attachments
 
 
SPB2 - Specification Sheet
Brochures
 
 
SPB2 - Brochure
Other Links
 
 
SPB2 - Other
 
SPB2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
A-Z WIRE MARKER BOOK
Product Type
3M™ Scotchcode™ Pre-Printed Wire Marker Book SPB
Features
3M™ ScotchCode™ Pre-Printed Wire Marker Books SPB are ideal for marking electrical wires and terminal strips quickly. The marker has pre-printed numbers, letters and/or symbols and withstands temperatures of 32 to 150 degrees F (0 to 66 degrees C).
extra long description
3M 7000132479 3M™ ScotchCode™ Pre-P
Special Features
Numbers Letters & Symbols
Long Description
3M™ ScotchCode™ Pre-Printed Wire Marker Books SPB contain printed vinyl coated cloth wire and terminal markers withclearly printed letters, numbers and industry-standard legends.
Manufacturer Information
Brand
ScotchCode
Manufacturers Part Number
7000132479
GTIN
00054007499527
UPC
054007499527
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Pre-printed Books
Packaging
Weight per each
0.085
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat