STD09 - Wire Marker Write-On Dispenser W/Tape, STD-0-9

3M

  • $49.66 (Each)
  • $49.66 (Each)

  • $1,241.50 (Per 25)

In-Stock: 9 available locally (Nacogdoches, TX) ( change location)
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
STD09
Manufacturer
3M
Manufacturer's Part Number
STD09
Description
Wire Marker Write-On Dispenser W/Tape, STD-0-9
Dispenser Filled With 10 Rolls Of Numbered Tape, Polyester Material, Polyester Film Backing Material, Acrylic Adhesive Material, 25 LB/In (Steel);10 LB/In (Backing) Adhesion Strength, 0 to 9 Legend, -40 °F Operating Temperature, +250 °F Operating Temperature, 96 In Length, 0.215 In Width, 3 Mil Thickness, 0.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121749 / 00054007121749
Weight per unit
0.149 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.66 (Each)
Standard Packaging
$1,241.50 (Per 25)
Stock Availability
Nacogdoches
9 (Check another store)
All Stores
307
Resources
Images
 
 
STD09 - Small Image
 
STD09 - Large Image
 
STD09 - Large Image
Specifications Sheets
 
 
STD09 - Specification Sheet
Attachments
 
 
STD09 - Specification Sheet
Other Links
 
 
STD09 - Other
 
STD09 - Other
Brochures
 
 
STD09 - Brochure
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
Polyester
Material, Color, and Finish
Backing Material
Polyester Film
Dimensions and Weight
Length
96 in;2.43 m
Thickness
3 mil;0.08 mm
Width
0.215 in;5.46 mm
Descriptions
Description
WIRE MARKER WRITE-ON DISPENSER W/TAPE, STD-0-9
Extra Long Description
3M 7000006035 3M™ ScotchCode™ Wire
Features
3M(TM) ScotchCode(TM) STD-0-9 Tape Dispenser has a compact design for easy handling and 10 refillable compartments to hold non-smear polyester tape rolls. This carry-along dispenser has an end loop that hooks it easily to a tool pouch/belt for added convenience. The pre-printed tapes have a high-tack, acrylic adhesive to resist solvents, oil and water while adhering firmly to insulation surfaces.3M(TM) ScotchCode(TM) STD-0-9 Tape Dispenser has a durable plastic construction for contamination protection aro
Long Description
Dispenser Filled with 10 Rolls of Numbered Tape, Polyester Material, Polyester Film Backing Material, Acrylic Adhesive Material, 25 lb/in (Steel);10 lb/in (Backing) Adhesion Strength, 0 to 9 Legend, -40 °F Operating Temperature, +250 °F Operating Temperature, 96 in Length, 0.215 in Width, 3 mil Thickness, 0.15 lb/EA
Product Type
Dispenser Filled with 10 Rolls of Numbered Tape
Short Description
Dispenser Filled with 10 Rolls of Numbered Tape, Polyester Film, 96 in;2.43 m L L, 25 CA
Special Features
Phase Identification on Large or Small Gauge Wire or Cable
Additional Information
Adhesion Strength
25 lb/in (Steel);10 lb/in (Backing)
Adhesive Material
Acrylic
Legend
0 to 9
Made In USA
yes
Maximum Operating Temperature
+250 °F;+121 °C
Minimum Operating Temperature
-40 °F;-40 °C
Package Quantity
25 CA
Standards Met
RoHS Compliant 2011/65/EU;ASTM D–1000
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
STD09
Sub Brand
3M(R)
GTIN
00054007121749
UPC
054007121749
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Dispenser with Tape
Packaging
Weight
0.15 lb/EA
Weight per each
0.149
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Power Control;Fiber Optic;Electronic Telecommunications;Instrumentation;Automotive
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 307

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
9 View Store
Palestine
2 View Store

* All prices subject to change.

Begin Live Chat