SWB3 - Scotchcode Write-On Wire Marker Book

3M

  • $28.66 (Each)
  • $28.66 (Each)

  • $143.30 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SWB3
Manufacturer
3M
Manufacturer's Part Number
7000058802
Description
Scotchcode Write-On Wire Marker Book
3M™ Scotchcode™ Write-On Wire Marker Books SWB Contain Self-Laminating, Write-On Markers Designed For Small Volume Applications Involving Special or Complex Legends That Are Hand Written At The Job Site.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007499060 / 00054007499060
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.66 (Each)
Carton
$143.30 (Per 5)
Resources
Images
 
 
SWB3 - Small Image
 
SWB3 - Large Image
Attachments
 
 
SWB3 - Specification Sheet
Other Links
 
 
SWB3 - Other
 
SWB3 - Other
Brochures
 
 
SWB3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCOTCHCODE WRITE-ON WIRE MARKER BOOK
Product Type
3M™ Scotchcode™ Write-On Wire Marker Book SWB
Features
3M™ ScotchCode™ Write-On Wire Marker Books SWB are available in four different sizes:SWB-01: 0.5" x 0.5" write-on areaSWB-02: 0.75" x 0.75" write-on areaSWB-03: 1.0" x 1.0" write-on area with 2.85" marker size lengthSWB-04: 1.0" x 1.0" write-on area with 5.0" marker size length
extra long description
3M 7000058802 3M™ ScotchCode™ Write
Long Description
3M™ ScotchCode™ Write-On Wire Marker Books SWB contain self-laminating, write-on markers designed for small volume applications involving special or complex legends that are hand written at the job site.
Special Features
Write On
Manufacturer Information
Brand
3M
Manufacturers Part Number
SWB-3
GTIN
00054007499060
UPC
054007499060
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Write-On Book
Packaging
Weight per each
0.0256
Carton
5
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat