TY+B0X - Performance Plus Wire Connector T/Y+Pouch, 100/PCH

Scotchlok

  • $0.23 (Each)
  • $0.23 (Each)

  • $22.81 (Per 100)

  • $228.10 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TY+B0X
Manufacturer
Scotchlok
Manufacturer's Part Number
TY+P0UCH
Description
Performance Plus Wire Connector T/Y+Pouch, 100/PCH
Wire Connector, Tan/Yellow Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
26121500 - Electrical wire
UPC/GTIN
051128552186 / 00051128552186
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.23 (Each)
Carton
$22.81 (Per 100)
Standard Packaging
$228.10 (Per 1,000)
Resources
Images
 
 
TY+B0X - Large Image
 
TY+B0X - Small Image
Specifications Sheets
 
 
TY+B0X - Specification Sheet
Attachments
 
 
TY+B0X - Specification Sheet
Brochures
 
 
TY+B0X - Brochure
Other Links
 
 
TY+B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Tan/Yellow
Descriptions
Long Description
Wire Connector, Tan/Yellow Insulation Color, 1 CT;100 Pouch;1000 PK Package Quantity
Features
Because of their increased wire range, just four“Performance Plus” Wire Connectors handle the work of seven standard connectors. T/R+ replaces the yellow, tan and red connectors in the majority of eld applications.T/Y+ replaces yellow, orange, blue and gray wire nuts. O/B+ replaces the orange, blue and gray wire nut style connectors, as well as 70% of the yellow wire nut and wing style connectors. R/Y+ replaces both red and yellowwing style connectors. B/G+ covers both the large blue and gray connectors.
Short Description
Wire Connector, Tan/Yellow, 100 Pouch;1 CT;1000 PK
Product Type
Wire Connector
Description
PERFORMANCE PLUS WIRE CONNECTOR T/Y+POUCH, 100/PCH
extra long description
3M 7100127163 3M™ Performance Plus™
Additional Information
Insulated/Non-Insulated
Non-Insulated
package quantity
100 Pouch;1 CT;1000 PK
Manufacturer Information
Manufacturers Part Number
TY+P0UCH
Brand
Scotchlok
GTIN
00051128552186
UPC
051128552186
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat