URB0X - Ur(BX) 26-19 Awg Butt Connector: 1000 Connectors (

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
URB0X
Manufacturer
3M
Manufacturer's Part Number
UR(BX)
Description
Ur(BX) 26-19 Awg Butt Connector: 1000 Connectors (
Butt Connector, #26 Awg Conductor Size, #19 Awg Conductor Size, Copper Conductor Material, Red Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Wire Nuts
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
051115262302 / 00051115262302
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Carton
$0.00 (Per 100)
Resources
Images
 
 
URB0X - Large Image
 
URB0X - Large Image
Attachments
 
 
URB0X - Specification Sheet
Brochures
 
 
URB0X - Brochure
Other Links
 
 
URB0X - Other
 
URB0X - Other
Features
Terminal Type
Butt Connector
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red
Style
Butt 2 or 3 connector
Dimensions and Weight
Size
26-19 AWG
Descriptions
Product Type
Butt Connector
Description
UR(BX) 26-19 AWG BUTT CONNECTOR: 1000 CONNECTORS (
extra long description
3M UR(BX) 19-26 AWG Butt Connector
Long Description
Butt Connector, #26 AWG Conductor Size, #19 AWG Conductor Size, Copper Conductor Material, Red Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
Short Description
#26 to #19 AWG Butt Connector Gel Filled Polypropylene Red, 1,000 connectors (100 per box, 10 boxes per case)
Special Features
Material Gel Filled Polycarbonate
Additional Information
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#19 AWG
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+285 °F
Standards Met
UL;RUS
package quantity
1000 CT
Number of Pieces
10 boxes per case
Manufacturer Information
Manufacturers Part Number
UR(BX)
Brand
Minnesota Mining (3M)
sub brand
Scotchlok(TM)
GTIN
00051115262302
UPC
051115262302
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
IDC Butt Connector
Availability
minimum qty
100
Status
Inactive
Packaging
Weight per each
3.1
Carton
1000
Uses, Certifications, and Standards
Application
Filled
You must have an account to view stock levels

* All prices subject to change.

false