UYB0X - Uy(BX) 26-22 Awg Butt Connector: 1000 Connectors

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UYB0X
Manufacturer
3M
Manufacturer's Part Number
UY(BX)
Description
Uy(BX) 26-22 Awg Butt Connector: 1000 Connectors
22-26 Awg Butt Connector Box
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
051115262142 / 00051115262142
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Carton
$0.00 (Per 100)
Resources
Images
 
 
UYB0X - Large Image
Attachments
 
 
UYB0X - Specification Sheet
Other Links
 
 
UYB0X - Other
 
UYB0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Butt Connector
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Yellow
Descriptions
Product Type
Butt Connector
Long Description
Butt Connector, #26 AWG Conductor Size, #22 AWG Conductor Size, Copper Conductor Material, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
Short Description
#26 to #22 AWG Butt Connector Gel Filled Polypropylene Yellow
Special Features
Material Gel Filled Polycarbonate
extra long description
3M UY(BX) 22-26 AWG Butt Connector
Description
UY(BX) 26-22 AWG BUTT CONNECTOR: 1000 CONNECTORS
Additional Information
Minimum Conductor Size
#26 AWG
Maximum Conductor Size
#22 AWG
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+285 °F
Standards Met
UL MA
package quantity
1000 CT
Manufacturer Information
Manufacturers Part Number
UY(BX)
Brand
Minnesota Mining (3M)
sub brand
Scotchlok(TM)
GTIN
00051115262142
UPC
051115262142
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Status
Inactive
minimum qty
100
Packaging
Weight per each
0.002
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat