WGL1 - Gripping Material Work Glove WGL-1 Large

3M

  • $46.45 (Each)
  • $46.45 (Each)

  • $278.70 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WGL1
Manufacturer
3M
Manufacturer's Part Number
WGL-1
Description
Gripping Material Work Glove WGL-1 Large
Gripping Material Work Gloves - Large
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
051115635489 / 00051115635489
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.45 (Each)
Standard Packaging
$278.70 (Per 6)
Resources
Attachments
 
 
WGL1 - Specification Sheet
Images
 
 
WGL1 - Small Image
 
WGL1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Synthetic Suede
Material, Color, and Finish
Color
Blake / Grey
Dimensions and Weight
Size
Small
Descriptions
Product Type
Gripping Material Work Gloves - Large
Description
GRIPPING MATERIAL WORK GLOVE WGL-1 LARGE
Long Description
Gripping Material Work Gloves - Large
Additional Information
Lining
Synthetic Suede
Manufacturer Information
Manufacturers Part Number
WGL-1
Brand
3M
GTIN
00051115635489
UPC
051115635489
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Work Glove
Availability
Status
Inactive
Packaging
Weight per each
0.27
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Industrial, Construction, MRO, Consumer Goods
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat