B102 - Blade, RS/RF Standard, B-102

Southwire

  • $19.33 (Each)
  • $19.33 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B102
Manufacturer
Southwire
Manufacturer's Part Number
59814401
Description
Blade, RS/RF Standard, B-102
Replacement Blade, 1.22 In Blade Width, 1 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111507 - Metal cutters
UPC/GTIN
723875801021 / 00723875801021
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.33 (Each)
Resources
Images
 
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Small Image
 
B102 - Large Image
 
B102 - Large Image
 
B102 - Large Image
Attachments
 
 
B102 - Specification Sheet
Brochures
 
 
B102 - Brochure
Other Links
 
 
B102 - Other
 
B102 - Other
 
B102 - Other
Descriptions
Product Type
Replacement Blade
Long Description
Replacement Blade, 1.22 in Blade Width, 1 lb
Features
The Seatek(TM) B-102 Standard Blade is the replacement blade for all Roto-Split(R) and Roto-Flex(TM) models. This is an essential when installing MC cable. The B-102 is the perfect backup blade for your Roto-Split(R) and Roto-Flex(TM) cutters.Great for the electrician. Proudly made in the USA.
Short Description
Roto-Split and Roto-Flex, Standard Blade, 1.22 in
Description
BLADE,RS/RF STANDARD, B-102
extra long description
S-TEK 59814401 Seatek B-102, RS/RF
Additional Information
for use with
RS-101;RS-101AC;Rs-101A;RF-120A;RF-170 Stripper
Blade Width
1.22 in
Made in USA
yes
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
59814401
GTIN
00723875801021
UPC
723875801021
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
1 lb
Weight per each
0.003
Carton
1
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with B102.
Jump To:

Frequently Purchased Together

These items are compatible and complement B102, providing enhanced or expanded functionality.

Cable Cutter, Ergonomic Handle, Ac, MC, HCF, BX Cable, 2 LB
  • Our Part #: RS101A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 66978140
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.77) ·
RS101A - Southwire Company

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.77

Each

QTY:
Each
Add
Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/...
  • Our Part #: TP451
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP451
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($144.09) ·
TP451 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$576.35

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds