11028 - Sea 11028 6IN Ic RCS Housing

Seagull

  • $17.67 (Each)
  • $17.67 (Each)

  • $106.02 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11028
Manufacturer
Seagull
Manufacturer's Part Number
11028
Description
Sea 11028 6IN Ic RCS Housing
The Sea Gull Lighting Recessed Lighting Light Recessed Fixture In Is The Perfect Way to Achieve Your Desired Fashion or Functional Needs In Your Home. Sea Gull Lighting Designs Its Recessed Housings For Ease Of Installation and to Exacting Standards Of Efficiency, Quality and Safety. Choose From 4``, 5`` and 6`` Models For Remodel or New Construction Projects With A Variety Of Recessed Trims For Various Lighting Effects.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652110283 / 00785652110283
Weight per unit
3.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.67 (Each)
Standard Packaging
$106.02 (Per 6)
Resources
Images
 
 
11028 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Description
SEA 11028 6IN IC RCS HOUSING
Product Type
6`` New Construction Ic Airtight Housing
Long Description
The Sea Gull Lighting Recessed Lighting light recessed fixture in is the perfect way to achieve your desired fashion or functional needs in your home. Sea Gull Lighting designs its recessed housings for ease of installation and to exacting standards of efficiency, quality and safety. Choose from 4``, 5`` and 6`` models for remodel or new construction projects with a variety of recessed trims for various lighting effects.
Additional Information
Safety Rating
UL, cUL
bulb type
PAR30S
Category
Recessed
Manufacturer Information
Manufacturers Part Number
11028
Brand
Seagull
GTIN
00785652110283
UPC
785652110283
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Line Voltage 6In Housing
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3.15
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat