1133AT15 - Sea 1133AT-15 ( 6"" White Baffle

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 118 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1133AT15
Manufacturer
Generation Lighting.
Manufacturer's Part Number
1133AT-15
Description
Sea 1133AT-15 ( 6"" White Baffle
The Recessed Trims Light Recessed Lighting Trim In White Enhances The Beauty Of Your Home With Ample Light and Style to Match Today'S Trends.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652113352 / 00785652113352
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
118
Resources
Images
 
 
1133AT15 - Small Image
 
1133AT15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
WHITE GLOSS
Descriptions
Description
SEA 1133AT-15 ( 6"" WHITE BAFFLE
Product Type
6"Shower Trim
Long Description
The Recessed Trims light recessed lighting trim in white enhances the beauty of your home with ample light and style to match today's trends.
Additional Information
Voltage
120.00
Category
Recessed
Safety Rating
Wet
Manufacturer Information
Brand
Generation Lighting.
Manufacturers Part Number
1133AT-15
GTIN
00785652113352
UPC
785652113352
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Parts/Accessories
Packaging
Weight per each
0.8
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Arlington Branch
118 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat