1151AT14 - RCSD Step BFL Fix

Generation Lighting.

  • $8.70 (Each)
  • $8.70 (Each)

  • $52.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1151AT14
Manufacturer
Generation Lighting.
Manufacturer's Part Number
1151AT-14
Description
RCSD Step BFL Fix
Baffle Trim, Aluminum, White Trim/Baffle, 7-5/16 In Diameter, 5-3/8 In Height, 0.53 LB
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
All Recessed Cans & Trims
UNSPSC
N/A
UPC/GTIN
785652115141 / 00785652115141
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.70 (Each)
Standard Packaging
$52.20 (Per 6)
Resources
Images
 
 
1151AT14 - Small Image
 
1151AT14 - Small Image
 
1151AT14 - Large Image
 
1151AT14 - Large Image
Features
Material
Aluminum
Material, Color, and Finish
Finish
white trim/baffle
Style
Traditional
Dimensions and Weight
Diameter
7-5/16 in
Height
5-3/8 in
Descriptions
Product Type
Baffle Trim
Metal Tapered Baffle With Ring
Description
RCSD STEP BFL FIX
Long Description
Baffle Trim, Aluminum, white trim/baffle, 7-5/16 in Diameter, 5-3/8 in Height, 0.53 lb
Short Description
Baffle Trim, Aluminum, White
Additional Information
for use with
Incandescent Recessed Fixture
package quantity
6 CT
Voltage
120.00
Safety Rating
ETL, cETL
bulb type
Par30
Category
Recessed
Manufacturer Information
Manufacturers Part Number
1151AT-14
Brand
Generation Lighting.
GTIN
00785652115141
UPC
785652115141
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Decorative 6In Trims
Packaging
Weight
0.53 lb
Weight per each
0.53
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Damp Location
Energy Star
yes
You must have an account to view stock levels
There were no add-on items found for 1151AT14.

* All prices subject to change.