14230S15 - 6" 12W Led Round Surface Mount 3000K 800 LM WHT

Generation Lighting.

  • $13.40 (Each)
  • $13.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14230S15
Manufacturer
Generation Lighting.
Manufacturer's Part Number
14230S-15
Description
6" 12W Led Round Surface Mount 3000K 800 LM WHT
The Generation Lighting Traverse Direct One Light Recessed Fixture In White Provides Abundant Light to Your Home, While Adding Style and Interest. Generation Lighting Has Revolutionized The World Of Downlights With Our Traverse Line Of Led-Light Modules. The Traverse Lineup Does More Than Eliminate Many Of The Pain Points That Are Used to Challenge Consumers and Builders Alike.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
785652139475 / 00785652139475
Weight per unit
1.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.40 (Each)
Resources
Images
 
 
14230S15 - Small Image
 
14230S15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Contemporary Modern
Finish
white
Descriptions
Product Type
Led Recessed Fixture
Description
6" 12W LED ROUND SURFACE MOUNT 3000K 800 LM WHT
Long Description
The Generation Lighting Traverse Direct one light recessed fixture in white provides abundant light to your home, while adding style and interest. Generation Lighting has revolutionized the world of downlights with our Traverse line of LED-light modules. The Traverse lineup does more than eliminate many of the pain points that are used to challenge consumers and builders alike.
Additional Information
Category
Exterior
bulb type
LED
Safety Rating
Wet
Voltage
120.00
Manufacturer Information
Brand
Generation Lighting.
Manufacturers Part Number
14230S-15
GTIN
00785652139475
UPC
785652139475
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Ceiling Mount
Packaging
Weight per each
1.14
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat