14550S15 - *Delisted* 6" 13W Led RND Surface MNT 3K 850LM WHT

Generation Lighting.

  • $20.50 (Each)
  • $20.50 (Each)

  • $410.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14550S15
Manufacturer
Generation Lighting.
Manufacturer's Part Number
14550S-15
Description
*Delisted* 6" 13W Led RND Surface MNT 3K 850LM WHT
The Traverse Led Lyte One Light Recessed Fixture In White Is An Energy Star Qualified Lighting Fixture That Uses Integrated Led to Save You Both Time and Money. Traverse Led Lyte Downlight By Systems Is Designed For Superior Performance and Value. This Highly Affordable, Surface Mounted Downlight Works With All Junction Boxes and Retrofits Into Most 5€ and 6€ Recessed Housings With Adaptor For Ultimate Installation Flexibility. It Offers Outstanding Energy Efficiency With 750- 800 Delivered Lumens Of L
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
785652122545 / 00785652122545
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.50 (Each)
Standard Packaging
$410.00 (Per 20)
Resources
Images
 
 
14550S15 - Small Image
 
14550S15 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Transitional
Descriptions
Product Type
LED Downlight
Description
*DELISTED* 6" 13W LED RND SURFACE MNT 3K 850LM WHT
Long Description
The Traverse LED Lyte one light recessed fixture in white is an ENERGY STAR qualified lighting fixture that uses integrated LED to save you both time and money. Traverse LED Lyte Downlight by Systems is designed for superior performance and value. This highly affordable, surface mounted downlight works with all junction boxes and retrofits into most 5” and 6” recessed housings with adaptor for ultimate installation flexibility. It offers outstanding energy efficiency with 750- 800 delivered lumens of l
Additional Information
Voltage
120.00
Safety Rating
Wet
bulb type
MODS - Modules
Category
Recessed
Manufacturer Information
Manufacturers Part Number
14550S-15
Brand
Generation Lighting.
GTIN
00785652122545
UPC
785652122545
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Fixtures
Packaging
Weight per each
0.45
Carton
1
Package
20
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat