4012505 - Sagemore Three Light Wall/Bath Chrome

Generation Lighting

  • $134.98 (Each)
  • $134.98 (Each)
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
4012505
Manufacturer
Generation Lighting
Manufacturer's Part Number
40125-05
Description
Sagemore Three Light Wall/Bath Chrome
The Sea Gull Collection Sagemore Three Light Vanity Fixture In Chrome Offers Shadow-Free Lighting In Your Powder Room, Spa, or Master Bath Room. The Sagemore Bath Light Collection By Sea Gull Collection Is Stylish, Slender and Sophisticated In A Chrome Finish With Satin Etched Glass. The Feminine Silhouette Offers A Bit More Visual Interest. The Assortment Includes Two-Light, Three-Light and Four-Light Vanity Fixtures, All Of Which Can Be Mounted As Up- or Down-Lights. Damp Rated. Most Of These Fixtures Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
785652401268 / 00785652401268
Weight per unit
4.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.98 (Each)
Resources
Images
 
 
4012505 - Small Image
 
4012505 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Chrome, Pol. Nckl.
Descriptions
Product Type
Three Light Wall / Bath
Description
SAGEMORE THREE LIGHT WALL/BATH CHROME
Long Description
The Sea Gull Collection Sagemore three light vanity fixture in chrome offers shadow-free lighting in your powder room, spa, or master bath room. The Sagemore bath light collection by Sea Gull Collection is stylish, slender and sophisticated in a Chrome finish with Satin Etched glass. The feminine silhouette offers a bit more visual interest. The assortment includes two-light, three-light and four-light vanity fixtures, all of which can be mounted as up- or down-lights. Damp Rated. Most of these fixtures ea
Additional Information
Voltage
120.00 LBS
Safety Rating
UL, cUL
bulb type
A19
Category
Bathroom Fixtures
Manufacturer Information
Brand
Generation Lighting
Manufacturers Part Number
40125-05
GTIN
00785652401268
UPC
785652401268
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Three Lights
Packaging
Weight per each
4.1999