100800 - Span Smart Electrical Panel

Span

  • $3526.34 (Each)
  • $3,526.34 (Each)

  • $28,210.72 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100800
Manufacturer
Span
Manufacturer's Part Number
1-00800
Description
Span Smart Electrical Panel
Span Smart Panel 200A, 32 Circuit, Indoor & Outdoor Rated.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Panelboard Boxes & Interiors
UNSPSC
39121101 - Load centers
UPC/GTIN
860010064702 / 00860010064702
Weight per unit
102.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,526.34 (Each)
Carton
$28,210.72 (Per 8)
Resources
Images
 
 
100800 - Large Image
 
100800 - Large Image
 
100800 - Large Image
 
100800 - Large Image
 
100800 - Large Image
 
100800 - Large Image
 
100800 - Small Image
 
100800 - Large Image
Attachments
 
 
100800 - Specification Sheet
Brochures
 
 
100800 - Brochure
Other Links
 
 
100800 - Other
 
100800 - Other
 
100800 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Span Panel
Short Description
Smart Panel, 200A, 32Cir, I/O
Description
SPAN SMART ELECTRICAL PANEL
Long Description
SPAN Smart Panel 200A, 32 circuit, indoor & outdoor rated.
Additional Information
ac voltage
120/240
dimensions
14.3 x 6 x 39.3
Mounting Options
Wall, Flush or Surface
Enclosure Type
Nema 3R
Manufacturer Information
Brand
Span
Manufacturers Part Number
1-00800
GTIN
00860010064702
UPC
860010064702
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BOXES & INTERIORS
Packaging
Weight
75
Weight per each
102.5
Carton
8
Uses, Certifications, and Standards
Operating Temperature
-22 to 122 F (-30C to 50C)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat