101400 - 1-01400 Ev Charger

Span

  • $515.00 (Each)
  • $515.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101400
Manufacturer
Span
Manufacturer's Part Number
1-01400
Description
1-01400 Ev Charger
Span Drive 48A Level 2 Ev Charger
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
860010064719 / 00860010064719
Weight per unit
21.6667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$515.00 (Each)
Resources
Images
 
 
101400 - Large Image
 
101400 - Large Image
 
101400 - Large Image
 
101400 - Large Image
 
101400 - Large Image
 
101400 - Large Image
 
101400 - Large Image
 
101400 - Large Image
 
101400 - Small Image
 
101400 - Large Image
 
101400 - Video
Attachments
 
 
101400 - Specification Sheet
Brochures
 
 
101400 - Brochure
Other Links
 
 
101400 - Other
 
101400 - Other
 
101400 - Other
 
101400 - Other
 
101400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Span Drive
Short Description
Drive, 48A level 2 EV charger
Description
1-01400 EV CHARGER
Long Description
SPAN Drive 48A level 2 EV Charger
Additional Information
media
Yes
ac voltage
208/240
dimensions
17.9 x 3.1 x 5.9
Cable Length
20
Output Current
6-48
Mounting Options
WALL
Enclosure Type
Nema 3R
Manufacturer Information
Brand
Span
Manufacturers Part Number
1-01400
GTIN
00860010064719
UPC
860010064719
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
16
Weight per each
21.6667
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-22 to 122°F (-30 to 50°C)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat