1GWIUXD - 1G CLR Wiu CVR Xdut Multconfig

SPX

  • $12.07 (Each)
  • $12.07 (Each)

  • $120.69 (Per 10)

  • $1,206.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1GWIUXD
Manufacturer's Part Number
1GWIUXD
Description
1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
658746042459
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.07 (Each)
Carton
$12.07 (Each)
Standard Packaging
$120.69 (Per 10)
Resources
Images
 
 
1GWIUXD - Small Image
 
1GWIUXD - Large Image
Specifications Sheets
 
 
1GWIUXD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Number of Gangs
1
Dimensions and Weight
Width
3-1/4 in
Descriptions
Product Type
Extra Duty In-Use Cover
Long Description
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width
Short Description
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK
Special Features
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically
Description
1G CLR WIU CVR XDUT MULTCONFIG
Additional Information
Color/Finish
Clear/Gray
includes
Gasket and Mounting Hardware
Standards Met
cULus Listed File No. E362580;UL Extra Duty Compliant
for use with
18in1 Extra Duty Box
package quantity
10 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
1GWIUXD
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.51
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat