843103 - D152244P03 17" Length

SPX

  • $0.72 (Each)
  • $0.72 (Each)

  • $71.99 (Per 100)

  • $370.75 (Per 515)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
843103
Manufacturer's Part Number
843103
Description
D152244P03 17" Length
Liquid Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors and Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Black (Optional);Gray (Standard) Color, 0.622 to 0.642 In (Inner);0.820 to 0.840 In (Outer) Diameter, For Use With Metallic Connectors , 17 In Length, Made In Usa, PVC Material, +75 °C Maximum Operating Temperature, -18 °C Minimum Operating Temperature, 100 PK Package Quantity, Quick Installation, Cuts With Utility Kni
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
098922300005
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.72 (Each)
Carton
$0.72 (Each)
Standard Packaging
$370.75 (Per 515)
Resources
Images
 
 
843103 - Small Image
 
843103 - Large Image
Features
Material
PVC
Material, Color, and Finish
Color
Gray (Standard);Black (Optional)
Dimensions and Weight
Length
17 in
Diameter
0.820 to 0.840 in (Outer);0.622 to 0.642 in (Inner)
Descriptions
Product Type
Liquid Tight Conduit
Long Description
Liquid Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors and Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Black (Optional);Gray (Standard) Color, 0.622 to 0.642 in (Inner);0.820 to 0.840 in (Outer) Diameter, For Use With Metallic Connectors , 17 in Length, Made in USA, PVC Material, +75 °C Maximum Operating Temperature, -18 °C Minimum Operating Temperature, 100 PK Package Quantity, Quick Installation, Cuts with Utility Kni
Short Description
Liquid Tight Conduit, 17 in, PVC, 100 PK
Special Features
Quick Installation, Cuts with Utility Knife or PVC Cutter
Description
D152244P03 17" LENGTH
Additional Information
Insulated/Non-Insulated
Non-Insulated
Minimum Operating Temperature
-18 °C
Maximum Operating Temperature
+75 °C
for use with
Metallic Connectors
Standards Met
CSA Certified;UL
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
843103
sub brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 in
Packaging
Weight
15 lb
Weight per each
0.25
Carton
1
Package
515
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors and Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
You must have an account to view stock levels

* All prices subject to change.