843104 - D152244P04 20" Length

SPX

  • $0.85 (Each)
  • $0.85 (Each)

  • $84.69 (Per 100)

  • $436.15 (Per 515)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
843104
Manufacturer's Part Number
Description
D152244P04 20" Length
Liquid Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors and Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Black (Optional);Gray (Standard) Color, 0.622 to 0.642 In (Inner);0.820 to 0.840 In (Outer) Diameter, For Use With Metallic Connectors , 20 In Length, Made In Usa, PVC Material, +75 °C Maximum Operating Temperature, -18 °C Minimum Operating Temperature, 100 PK Package Quantity, Quick Installation, Cuts With Utility Kni
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
098922300006
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.85 (Each)
Carton
$0.85 (Each)
Standard Packaging
$436.15 (Per 515)
Stock Availability
Local Store
Find nearby stock
All Stores
92,530
Resources
Images
 
 
843104 - Small Image
 
843104 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Material, Color, and Finish
Color
Gray (Standard);Black (Optional)
Dimensions and Weight
Diameter
0.820 to 0.840 in (Outer);0.622 to 0.642 in (Inner)
Length
20 in
Descriptions
Description
D152244P04 20" LENGTH
Long Description
Liquid Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors and Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Black (Optional);Gray (Standard) Color, 0.622 to 0.642 in (Inner);0.820 to 0.840 in (Outer) Diameter, For Use With Metallic Connectors , 20 in Length, Made in USA, PVC Material, +75 °C Maximum Operating Temperature, -18 °C Minimum Operating Temperature, 100 PK Package Quantity, Quick Installation, Cuts with Utility Kni
Product Type
Liquid Tight Conduit
Short Description
Liquid Tight Conduit, 20 in, PVC, 100 PK
Special Features
Quick Installation, Cuts with Utility Knife or PVC Cutter
Additional Information
For Use With
Metallic Connectors
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Maximum Operating Temperature
+75 °C
Minimum Operating Temperature
-18 °C
Package Quantity
100 PK
Standards Met
CSA Certified;UL
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
843104
Sub Brand
Sealproof(R)
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1/2 in
Packaging
Weight
15 lb
Weight per each
0.25
Carton
1
Package
515
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors and Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 92,530

Location search:

Distribution Centers

Location Stock Available
Tyler
92,530 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat