8432 - 3/4" NM L/T 100' Coil

SPX

  • $0.96 (Per Foot)
  • $0.96 (Per Foot)

  • $96.08 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8432
Manufacturer's Part Number
8432
Description
3/4" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 In Conduit Inner Diameter, 1.030 to 1.050 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843209
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.96 (Per Foot)
Reel
$96.08 (Per 100 Feet)
Resources
Images
 
 
8432 - Small Image
 
8432 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Type B
Color
Gray
Descriptions
Product Type
Nonmetallic Liquid-Tight Conduit
Long Description
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 0.820 to 0.840 in Conduit Inner Diameter, 1.030 to 1.050 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Short Description
Nonmetallic Liquid-Tight Conduit, 3/4 in, Type B, Gray, 100 PK
Special Features
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter
Description
3/4" NM L/T 100' COIL
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Conduit Outer Diameter
1.030 to 1.050 in
Conduit Inner Diameter
0.820 to 0.840 in
Standards Met
UL Listed File No. E129973;CSA Certified File No. LL-84705
package quantity
100 PK
Manufacturer Information
Manufacturers Part Number
8432
Brand
SUPERFLEX LTD.
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight
14 lb
Weight per foot
0.2
Carton
100
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat