8433 - 1" NM L/T 100' Coil

SPX

  • $2.52 (Per Foot)
  • $2.52 (Per Foot)

  • $252.34 (Per 100 Feet)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8433
Manufacturer's Part Number
Description
1" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.041 to 1.066 In Conduit Inner Diameter, 1.290 to 1.315 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843308
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.52 (Per Foot)
Reel
$252.34 (Per 100 Feet)
Stock Availability
Local Store
Find nearby stock
All Stores
59,094 Feet
Resources
Images
 
 
8433 - Small Image
 
8433 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Style
Type B
Descriptions
Description
1" NM L/T 100' COIL
Long Description
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.041 to 1.066 in Conduit Inner Diameter, 1.290 to 1.315 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Product Type
Nonmetallic Liquid-Tight Conduit
Short Description
Nonmetallic Liquid-Tight Conduit, 1 in, Type B, Gray, 100 PK
Special Features
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter
Additional Information
Conduit Inner Diameter
1.041 to 1.066 in
Conduit Outer Diameter
1.290 to 1.315 in
Package Quantity
100 PK
Standards Met
UL Listed File No. E129973;CSA Certified File No. LL-84705
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8433
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
1 in
Packaging
Weight
19 lb
Weight per foot
0.27
Carton
100
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 59,094 Feet

Location search:

A-L

Location Stock Available
Andrews
90 View Store
Arlington Branch
1,630 View Store
Athens
80 View Store
Avondale
62 View Store
Bartlesville
200 View Store
Bastrop
189 View Store
Baytown
180 View Store
Benton
278 View Store
Bentonville
200 View Store
Big Spring
100 View Store
Bridgeport
133 View Store
Brownsville
151 View Store
Brownwood
141 View Store
Bryan-College Station
142 View Store
Burleson
108 View Store
Cabot
84 View Store
Carlsbad
449 View Store
Carthage
90 View Store
Casa Grande
119 View Store
Cedar Park
137 View Store
Centennial
176 View Store
Cleburne
75 View Store
Clovis
106 View Store
Colorado Springs
126 View Store
Concord
215 View Store
Conroe
115 View Store
Conway
1,092 View Store
Cookeville
104 View Store
Corsicana
47 View Store
Covington
94 View Store
Dallas
300 View Store
Deer Valley
80 View Store
Denton
75 View Store
Dodge City
101 View Store
Doraville
100 View Store
Dripping Springs
130 View Store
Duncan
251 View Store
Durant
345 View Store
Edmond
225 View Store
El Dorado
200 View Store
Enid
109 View Store
Ennis
70 View Store
Fayetteville
112 View Store
Forney
38 View Store
Fort Collins
63 View Store
Fort Smith
111 View Store
Ft. Worth
300 View Store
Gainesville
538 View Store
Galena Park
440 View Store
Galveston
86 View Store
Georgetown
295 View Store
Gilbert
188 View Store
Gonzales
104 View Store
Granbury
167 View Store
Greenville
169 View Store
Greenville - SC
500 View Store
Harlingen
145 View Store
Henderson
170 View Store
Hendersonville
16 View Store
Hope
102 View Store
Hot Springs
260 View Store
Humble
166 View Store
Huntsville
108 View Store
Hutchinson
165 View Store
Jacksonville
110 View Store
Jasper
65 View Store
Jonesboro
374 View Store
Kansas City - North
95 View Store
Katy
171 View Store
Kenedy
97 View Store
Kerrville
443 View Store
Kilgore
189 View Store
Killeen
167 View Store
Lafayette
198 View Store
Lancaster
413 View Store
Laredo
216 View Store
Las Cruces
55 View Store
Lawrence
94 View Store
Lawton
81 View Store
League City
131 View Store
Lee's Summit
78 View Store
Leesville
26 View Store
Lufkin
127 View Store

M-Z

Location Stock Available
Mansfield
358 View Store
Marble Falls
86 View Store
Marietta
77 View Store
Marshall
176 View Store
McKinney
255 View Store
Mesa
95 View Store
Midland
166 View Store
Midwest City
85 View Store
Mineral Wells
100 View Store
Monroe
82 View Store
Moore
87 View Store
Mt. Pleasant
83 View Store
N Little Rock
100 View Store
N. San Antonio
22 View Store
NacSpace
100 View Store
Nashville
100 View Store
Natchitoches
128 View Store
NE Wichita
116 View Store
New Braunfels
134 View Store
New Orleans
800 View Store
Newnan
382 View Store
North Austin
256 View Store
North Fort Worth
300 View Store
Palestine
81 View Store
Paris
161 View Store
Pearland
254 View Store
Pearsall
185 View Store
Pecos
51 View Store
Pine Bluff
25 View Store
Pineville
122 View Store
Plainview
88 View Store
Plano
284 View Store
Pleasanton
72 View Store
Prescott Valley
80 View Store
Prosper
165 View Store
Pryor
106 View Store
Rock Hill
185 View Store
Rockwall
230 View Store
Rogers
200 View Store
Rome
200 View Store
Roswell
41 View Store
Round Rock
474 View Store
Russellville
185 View Store
Ruston
28 View Store
Salina
130 View Store
San Angelo
152 View Store
San Antonio
273 View Store
San Marcos
329 View Store
Searcy
43 View Store
Shawnee
154 View Store
Sherman
119 View Store
Shreveport
100 View Store
Siloam Springs
200 View Store
South Austin
880 View Store
Spring
197 View Store
Stafford
619 View Store
Stephenville
258 View Store
Stillwater
54 View Store
Stockbridge
100 View Store
Sulphur
9 View Store
Sulphur Springs
326 View Store
Sweetwater
21 View Store
Tampa Bay East
1,000 View Store
Temple
103 View Store
Terrell
110 View Store
Tomball
195 View Store
Tucson
34 View Store
Uvalde
173 View Store
Vidalia
89 View Store
Waco
107 View Store
Waxahachie
127 View Store
Weatherford
180 View Store
West Dallas
200 View Store
West Ft. Worth
199 View Store
Wichita Falls
259 View Store
Yukon
100 View Store

* All prices subject to change.

Begin Live Chat