8434 - 1-1/4" NM L/T 100' Coil

SPX

  • $319.70 (Per 100 Feet)
  • $3.20 (Per Foot)

  • $319.70 (Per 100 Feet)

In-Stock: 374 available locally (Nacogdoches, TX) ( change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8434
Manufacturer's Part Number
Description
1-1/4" NM L/T 100' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 In Conduit Inner Diameter, 1.630 to 1.660 In Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Slang Terms
Carflex®
Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843407
Weight per unit
0
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$3.20 (Per Foot)
Reel
$319.70 (Per 100 Feet)
Stock Availability
Nacogdoches
374 Feet (Check another store)
All Stores
28,641 Feet
Resources
Images
 
 
8434 - Small Image
 
8434 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Style
Type B
Descriptions
Description
1-1/4" NM L/T 100' COIL
Long Description
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 1.380 to 1.410 in Conduit Inner Diameter, 1.630 to 1.660 in Conduit Outer Diameter, 100 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Ab
Product Type
Nonmetallic Liquid-Tight Conduit
Short Description
Nonmetallic Liquid-Tight Conduit, 1-1/4 in, Type B, Gray, 100 PK
Similar Brands
Sealtite®
Special Features
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter
Also Known As...
Carflex®
Additional Information
Conduit Inner Diameter
1.380 to 1.410 in
Conduit Outer Diameter
1.630 to 1.660 in
Package Quantity
100 PK
Standards Met
UL Listed File No. E129973;CSA Certified File No. LL-84705
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8434
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
1-1/4 in
Availability
Minimum Qty
100
Packaging
Weight
22 lb
Weight per foot
0
Carton
100
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28,641 Feet

Location search:

A-L

Location Stock Available
Andrews
12 View Store
Arlington Branch
278 View Store
Athens
86 View Store
Avondale
90 View Store
Bartlesville
6 View Store
Bastrop
28 View Store
Baytown
78 View Store
Benton
315 View Store
Bentonville
100 View Store
Bridgeport
99 View Store
Brownsville
124 View Store
Brownwood
88 View Store
Bryan-College Station
72 View Store
Burleson
46 View Store
Cabot
61 View Store
Casa Grande
84 View Store
Cedar Park
139 View Store
Centennial
215 View Store
Cleburne
100 View Store
Colorado Springs
153 View Store
Concord
100 View Store
Conroe
109 View Store
Conway
164 View Store
Cookeville
11 View Store
Corsicana
30 View Store
Covington
218 View Store
Dallas
300 View Store
Deer Valley
52 View Store
Denton
100 View Store
Dodge City
125 View Store
Doraville
100 View Store
Dripping Springs
85 View Store
Duncan
31 View Store
Durant
75 View Store
Edmond
212 View Store
El Dorado
70 View Store
Enid
165 View Store
Ennis
357 View Store
Fayetteville
101 View Store
Forney
143 View Store
Fort Collins
170 View Store
Fort Smith
41 View Store
Ft. Worth
120 View Store
Gainesville
72 View Store
Galena Park
192 View Store
Galveston
329 View Store
Georgetown
61 View Store
Gilbert
107 View Store
Gonzales
214 View Store
Granbury
170 View Store
Greenville
42 View Store
Greenville - SC
28 View Store
Harlingen
102 View Store
Hendersonville
66 View Store
Hope
35 View Store
Hot Springs
267 View Store
Humble
133 View Store
Huntsville
57 View Store
Jonesboro
179 View Store
Kansas City - North
100 View Store
Katy
118 View Store
Kenedy
51 View Store
Kerrville
115 View Store
Kilgore
151 View Store
Killeen
56 View Store
Lafayette
32 View Store
Lancaster
69 View Store
Laredo
71 View Store
Las Cruces
88 View Store
Lawrence
72 View Store
Lawton
110 View Store
League City
111 View Store
Lee's Summit
190 View Store
Leesville
83 View Store

M-Z

Location Stock Available
Mansfield
111 View Store
Marble Falls
90 View Store
Marietta
100 View Store
Marshall
94 View Store
McKinney
181 View Store
Mesa
103 View Store
Midland
100 View Store
Midwest City
85 View Store
Monroe
84 View Store
Moore
100 View Store
Mt. Pleasant
119 View Store
N Little Rock
70 View Store
Nashville
100 View Store
Natchitoches
146 View Store
NE Wichita
66 View Store
New Braunfels
162 View Store
New Orleans
63 View Store
Newnan
45 View Store
North Austin
111 View Store
North Fort Worth
45 View Store
Paris
106 View Store
Pearland
157 View Store
Pearsall
74 View Store
Pecos
101 View Store
Pine Bluff
123 View Store
Pineville
70 View Store
Plainview
140 View Store
Plano
435 View Store
Pleasanton
36 View Store
Prescott Valley
90 View Store
Prosper
113 View Store
Pryor
52 View Store
Rock Hill
100 View Store
Rockwall
90 View Store
Rogers
100 View Store
Rome
200 View Store
Roswell
60 View Store
Round Rock
28 View Store
Russellville
82 View Store
Ruston
102 View Store
Salina
100 View Store
San Angelo
33 View Store
San Antonio
61 View Store
San Marcos
40 View Store
Searcy
33 View Store
Shawnee
189 View Store
Sherman
143 View Store
Shreveport
100 View Store
Siloam Springs
155 View Store
South Austin
77 View Store
Spring
109 View Store
Stephenville
159 View Store
Stillwater
174 View Store
Stockbridge
100 View Store
Sulphur
120 View Store
Sulphur Springs
123 View Store
Sweetwater
57 View Store
Temple
50 View Store
Terrell
32 View Store
Tomball
200 View Store
Uvalde
62 View Store
Vidalia
235 View Store
Waco
88 View Store
Waxahachie
106 View Store
Weatherford
119 View Store
West Dallas
200 View Store
West Ft. Worth
160 View Store
Wichita Falls
135 View Store
Yukon
5 View Store

* All prices subject to change.

Begin Live Chat