8436 - 2" NM L/T 50' Coil

SPX

  • $250.22 (Per 50 Feet)
  • $5.00 (Per Foot)

  • $250.22 (Per 50 Feet)

  • $500.43 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8436
Manufacturer's Part Number
8436
Description
2" NM L/T 50' Coil
Nonmetallic Liquid-Tight Conduit, Hvac Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 2.020 to 2.045 In Conduit Inner Diameter, 2.340 to 2.375 In Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr
Slang Terms
Carflex®, Liquid Tight Conduit
Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Sealtite and Fittings
UNSPSC
-
UPC/EAN/GTIN
658746843605
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
50 Feet
Unit
$5.00 (Per Foot)
Reel
$250.22 (Per 50 Feet)
Resources
Images
 
 
8436 - Small Image
 
8436 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Type B
Color
Gray
Descriptions
Product Type
Nonmetallic Liquid-Tight Conduit
Long Description
Nonmetallic Liquid-Tight Conduit, HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Outdoor Lighting;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections Application, Gray Color, 2.020 to 2.045 in Conduit Inner Diameter, 2.340 to 2.375 in Conduit Outer Diameter, 50 PK Package Quantity, Light Weight & Lower Installed Cost;Outdoor, Sunlight Resistant, Direct Burial;Quick Installation, Cuts With Utility Knife or PVC Cutter;Resists Abuse, Pull & Crushing;Resists Corrosion, Abr
Short Description
Nonmetallic Liquid-Tight Conduit, 2 in, Type B, Gray, 50 PK
Special Features
Resists Corrosion, Abrasion, Oil, Water, Acid, Metal Shavings, & Rough Environments;Resists Abuse, Pull & Crushing;Outdoor, Sunlight Resistant, Direct Burial;Light Weight & Lower Installed Cost;Quick Installation, Cuts With Utility Knife or PVC Cutter
Description
2" NM L/T 50' COIL
similar brands
Sealtite®
Also Known As...
Carflex®
Liquid Tight Conduit
Additional Information
Conduit Outer Diameter
2.340 to 2.375 in
Conduit Inner Diameter
2.020 to 2.045 in
Standards Met
UL Listed File No. E129973;CSA Certified File No. LL-84705
package quantity
50 PK
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
8436
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC SEALTITE AND FITTINGS
Trade Size
Trade Size
2 in
Availability
minimum qty
50
Packaging
Weight
21 lb
Weight per foot
0.72
Carton
50
Uses, Certifications, and Standards
Application
HVAC Equipment;Machine Tools;Marine Equipment;Motors & Controls;Printing Equipment;Pumps;Refrigeration Equipment;Transformer Connections;Outdoor Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat