Q0T1515 - SQD QOT1515 15-15A 120/240V SP

Square D

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
Q0T1515
Manufacturer
Square D
Manufacturer's Part Number
QOT1515
Description
SQD QOT1515 15-15A 120/240V SP
Miniature Circuit Breaker 120/240V 15a
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
785901418009 / 00785901418009
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Q0T1515 - Small Image
 
Q0T1515 - Large Image
Attachments
 
 
Q0T1515 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Interrupting Rating
10 KILOAMPERE
Wire Size
12 TO 8 AWG (ALUMINUM), 14 TO 8 AWG (COPPER)
Voltage Rating
120/240 VAC AT 50/60 HZ (UL/CSA)
Current Rating
15 AMPERE
Terminal Type
Pressure Plate
Dimensions and Weight
Size
0.75 INCH W X 2.92 INCH D X 3.5 INCH H
Descriptions
Product Type
Tandem Circuit Breaker
Description
SQD QOT1515 15-15A 120/240V SP
Long Description
TANDEM PLUG-ON CIRCUIT BREAKER, THERMAL MAGNETIC; 1 POLE; 120/240 VAC AT 50/60 HZ (UL/CSA); 15 AMPERE; INTERRUPTING RATING 10 KILOAMPERE; WIRE SIZE 12 TO 8 AWG (ALUMINUM), 14 TO 8 AWG (COPPER); PLUG ON MOUNTING
extra long description
THERMAL MAGNETIC; 1 POLE; 120/240 VAC AT 50/60 HZ (UL/CSA); 15 AMPERE; INTERRUPTING RATING 10 KILOAMPERE; WIRE SIZE 12 TO 8 AWG (ALUMINUM), 14 TO 8 AWG (COPPER); PLUG ON MOUNTING; SIZE 0.75 INCH W X 2.92 INCH D X 3.5 INCH H; APPROVAL UL; USED ON LOAD CENTER; QOT MODEL
Commodity Description
TANDEM STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Additional Information
APPLICATION HACR
Manufacturer Information
Brand
QO[T]
Manufacturers Part Number
QOT1515
Model
QOT
GTIN
00785901418009
UPC
785901418009
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
THERMAL MAGNETIC
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
PLUG ON
Used On
QO LOAD CENTER
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat