30190S - F40T12BL

Shat-R-Shield®

  • $19.49 (Each)
  • $19.49 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30190S
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
30190S
Description
F40T12BL
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(Syl)|Shatrshield 30190S|Shat-R-Shield 30190S
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585301904 / 00726585301904
Weight per unit
13.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.49 (Each)
Carton
$19.49 (Each)
Resources
Images
 
 
30190S - Small Image
 
30190S - Large Image
Attachments
 
 
30190S - Specification Sheet
Brochures
 
 
30190S - Brochure
Other Links
 
 
30190S - Other
 
30190S - Other
 
30190S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Shape
T
Dimensions and Weight
Diameter
1.5
Length
48
Descriptions
Description
F40T12BL
Product Type
F40T12 BL (PK X 15)(Syl)
Long Description
00726585301904|0726585|726585301904|72658530190|30190|30190S|F40T12 BL (PK X 15)(SYL)|ShatRShield 30190S|Shat-R-Shield 30190S
Special Features
Shatter-Resistant
Additional Information
average life
20000
Coating
Copolymer
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
30190S
Brand
Shat-R-Shield®
sub brand
Sylvania
GTIN
00726585301904
UPC
726585301904
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Packaging
Weight per each
13.4
Carton
1
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat