46558 - F32T8/ADV850/Alto 30PK

Shat-R-Shield®

  • $25.23 (Each)
  • $25.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46558
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
46558
Description
F32T8/ADV850/Alto 30PK
Lamp, Shatter-Resistant, Fluorescent, F32T8 ADV850/Alto (PK X 30), 32 Watts, 3100 Initial Lumens, 5000 K, 82 Cri, T Shape, 1 In Dia, 48 In Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life HRS, Copolymer Coating
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585465583 / 00726585465583
Weight per unit
0.513 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.23 (Each)
Resources
Other Links
 
 
46558 - Other
 
46558 - Other
 
46558 - Other
Images
 
 
46558 - Large Image
Attachments
 
 
46558 - Specification Sheet
Brochures
 
 
46558 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32
Shape
T
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
82
Dimensions and Weight
Diameter
1
Length
48
Descriptions
Description
F32T8/ADV850/ALTO 30PK
Product Type
F32T8 ADV850/Alto (PK X 30)
extra long description
SHA 46558 F32T8 ADV850/ALTO (PK X 3
Long Description
Lamp, Shatter-Resistant, Fluorescent, F32T8 ADV850/ALTO (PK X 30), 32 Watts, 3100 Initial Lumens, 5000 K, 82 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, Copolymer Coating
Special Features
Shatter-Resistant
Additional Information
lumens
3100
average life
36000
Coating
Copolymer
Base
Medium Bi-Pin (G13)
Manufacturer Information
Manufacturers Part Number
46558
Brand
Shat-R-Shield®
GTIN
00726585465583
UPC
726585465583
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Packaging
Weight per each
0.513
Carton
1
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat