68547 - F96T8TL841/Ho/Plus/Alto/TSC

Shat-R-Shield®

  • $80.04 (Each)
  • $80.04 (Each)

  • $2,001.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
68547
Manufacturer
Shat-R-Shield®
Manufacturer's Part Number
68547
Description
F96T8TL841/Ho/Plus/Alto/TSC
Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/Ho/Plus/Alto/TSC(PKX25), 86 Watts, 8200 Initial Lumens, 4100 K, 85 Cri, T Shape, 1 In Dia, 96 In Long, T8 Bulb, Recessed Double Contact (R17D) Base, 30000 Avg Life HRS, Copolymer Coating
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585685479 / 00726585685479
Weight per unit
27.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$80.04 (Each)
Standard Packaging
$2,001.00 (Per 25)
Resources
Images
 
 
68547 - Small Image
 
68547 - Large Image
Attachments
 
 
68547 - Specification Sheet
Brochures
 
 
68547 - Brochure
Other Links
 
 
68547 - Other
 
68547 - Other
 
68547 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
86
Shape
T
Material, Color, and Finish
color rendering index (cri)
85
color temperature
4100
Dimensions and Weight
Length
96
Diameter
1
Descriptions
Description
F96T8TL841/HO/PLUS/ALTO/TSC
Product Type
F96T8 TL841/Ho/Plus/Alto/TSC(PKX25)
extra long description
SHA 68547 F96T8 TL841/HO/PLUS/ALTO/
Long Description
Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/HO/PLUS/ALTO/TSC(PKX25), 86 Watts, 8200 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Recessed Double Contact (R17d) Base, 30000 Avg Life Hrs, Copolymer Coating
Special Features
Shatter-Resistant
Additional Information
Coating
Copolymer
average life
30000
lumens
8200
Base
Recessed Double Contact (R17d)
Manufacturer Information
Manufacturers Part Number
68547
Brand
Shat-R-Shield®
GTIN
00726585685479
UPC
726585685479
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Packaging
Weight per each
27.8
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat